|
REMA
Rolwagen zwenkbaar TRZ-102 draagvermogen 1000kg 2 zwenkwiel
ERIKS Artikelnr: 23796171
Catalogusartikelnr 1: 8503140149
Catalogusartikelnr. 2: 30245552
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trolley, swivelling trz-102, load capacity 1000kg, 2 swivel castors",
"item_id": "gr0000000895876",
"material_number": "23796171",
"price": "252",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley, swivelling trz-102, load capacity 1000kg, 2 swivel castors",
"item_id": "gr0000000895876",
"material_number": "23796171",
"price": "252",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Rolwagen zwenkbaar TRZ-104 draagvermogen 1000kg 4 zwenkwiel
ERIKS Artikelnr: 23796172
Catalogusartikelnr 1: 8503140150
Catalogusartikelnr. 2: 30245553
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trolley, swivelling trz-104 load capacity 1000kg 4 swivel castors",
"item_id": "gr0000000878411",
"material_number": "23796172",
"price": "362.06",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley, swivelling trz-104 load capacity 1000kg 4 swivel castors",
"item_id": "gr0000000878411",
"material_number": "23796172",
"price": "362.06",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|