|
RED ROOSTER
Veerbalancer 0,5 -1,5 kg
ERIKS Artikelnr: 11530900
Catalogusartikelnr 1: 11530900
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring balancer 0,5 -1,5 kg",
"item_id": "gr0000000514672",
"material_number": "11530900",
"price": "31",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring balancer 0,5 -1,5 kg",
"item_id": "gr0000000514672",
"material_number": "11530900",
"price": "31",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RED ROOSTER
Veerbalancer 1,0 -3,0 kg
ERIKS Artikelnr: 23177457
Catalogusartikelnr 1: 23177457
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring balancer 1,0 -3,0 kg",
"item_id": "gr0000000608610",
"material_number": "23177457",
"price": "40",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring balancer 1,0 -3,0 kg",
"item_id": "gr0000000608610",
"material_number": "23177457",
"price": "40",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RED ROOSTER
Veerbalancer 2,5- 5,0 kg
ERIKS Artikelnr: 11530902
Catalogusartikelnr 1: 11530902
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spring balancer 2,5- 5,0kg",
"item_id": "gr0000000490246",
"material_number": "11530902",
"price": "52",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spring balancer 2,5- 5,0kg",
"item_id": "gr0000000490246",
"material_number": "11530902",
"price": "52",
"item_brand": "red rooster",
"item_category":"lifting and hoisting equipment",
"item_category2":"spring and crane balancers",
"item_category3":"",
"item_category4": "pr_ec002204_0054_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|