TRIPLE R
Bypass filtratie unit BU-30E 1,0 L/MIN
ERIKS Artikelnr: 12188009
Catalogusartikelnr 1: 12188009
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bypass filter house bu-30e 1,0 l/min",
"item_id": "gr0000001145321",
"material_number": "12188009",
"price": "695.5",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bypass filter house bu-30e 1,0 l/min",
"item_id": "gr0000001145321",
"material_number": "12188009",
"price": "695.5",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
TRIPLE R
Bypass filtratie unit BU-100E 2,0 L/MIN
ERIKS Artikelnr: 12188010
Catalogusartikelnr 1: 12188010
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bypass filter house bu-100e 2,0 l/min",
"item_id": "gr0000001143946",
"material_number": "12188010",
"price": "942",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bypass filter house bu-100e 2,0 l/min",
"item_id": "gr0000001143946",
"material_number": "12188010",
"price": "942",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
TRIPLE R
Bypass filtratie unit BU-200 4,0 L/MIN
ERIKS Artikelnr: 24116501
Catalogusartikelnr 1: 24116501
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bypass filter house bu200e 4 l/min",
"item_id": "gr0000000903236",
"material_number": "24116501",
"price": "3191",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bypass filter house bu200e 4 l/min",
"item_id": "gr0000000903236",
"material_number": "24116501",
"price": "3191",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
TRIPLE R
Bypass filtratie unit BU-300 6,0 L/MIN
ERIKS Artikelnr: 24116502
Catalogusartikelnr 1: 24116502
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bypass filter house bu300e 6 l/min",
"item_id": "gr0000000905140",
"material_number": "24116502",
"price": "3813",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bypass filter house bu300e 6 l/min",
"item_id": "gr0000000905140",
"material_number": "24116502",
"price": "3813",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
TRIPLE R
Bypass filtratie unit BU- 50 1,5 L/MIN
ERIKS Artikelnr: 11318825
Catalogusartikelnr 1: 11318825
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "bypass filter house bu-50 1,5 l/min",
"item_id": "gr0000001143633",
"material_number": "11318825",
"price": "818.5",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bypass filter house bu-50 1,5 l/min",
"item_id": "gr0000001143633",
"material_number": "11318825",
"price": "818.5",
"item_brand": "triple r",
"item_category":"filtration",
"item_category2":"hydraulic filtres",
"item_category3":"bypass filters",
"item_category4": "pr5582733932104965",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}