|
DANFOSS
2-Weg volumeregelaar FG 3 180 H 15 (0,08-18,0)
ERIKS Artikelnr: 1033708
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "2-way flow control fg 3 180 h 15 (0,08-18,0)",
"item_id": "gr9456236355352725",
"material_number": "1033708",
"price": "805.61",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 2-way regulators",
"item_category4": "pr4026386266540132",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2-way flow control fg 3 180 h 15 (0,08-18,0)",
"item_id": "gr9456236355352725",
"material_number": "1033708",
"price": "805.61",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 2-way regulators",
"item_category4": "pr4026386266540132",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
2-Weg volumeregelaar FR2 10 C 0 /4.00 02-169376
ERIKS Artikelnr: 1049867
Catalogusartikelnr 1: 1049867
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "2-way flow control valve fr2 10 c 0 /4.00 02-169376",
"item_id": "gr0000001143739",
"material_number": "1049867",
"price": "0",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 2-way regulators",
"item_category4": "pr4026386266540132",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
2-Weg volumeregelaar FR2 10 K 0/4.00 02-169370
ERIKS Artikelnr: 12226420
Catalogusartikelnr 1: 12226420
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "2-way flow control valve fr2 10 k 0/4.00 02-169370",
"item_id": "gr0000001144583",
"material_number": "12226420",
"price": "62.65",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 2-way regulators",
"item_category4": "pr4026386266540132",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "2-way flow control valve fr2 10 k 0/4.00 02-169370",
"item_id": "gr0000001144583",
"material_number": "12226420",
"price": "62.65",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 2-way regulators",
"item_category4": "pr4026386266540132",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|