|
DANFOSS
Inschroefpatroon PFR2 16 K 0 30.0
ERIKS Artikelnr: 1034338
Catalogusartikelnr 1: 1034338
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screw-in cartridge valve pfr2-16-k-0-30.0",
"item_id": "gr0000001145548",
"material_number": "1034338",
"price": "150.3",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 3-way regulators",
"item_category4": "pr4026386266613515",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw-in cartridge valve pfr2-16-k-0-30.0",
"item_id": "gr0000001145548",
"material_number": "1034338",
"price": "150.3",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 3-way regulators",
"item_category4": "pr4026386266613515",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Inschroefpatroon PFR2 16 S 0 /15.00
ERIKS Artikelnr: 1050038
Catalogusartikelnr 1: 1050038
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "screw-in cartridge valve pfr2 16s 0 /15.00",
"item_id": "gr0000001143666",
"material_number": "1050038",
"price": "140.66",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 3-way regulators",
"item_category4": "pr4026386266613515",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "screw-in cartridge valve pfr2 16s 0 /15.00",
"item_id": "gr0000001143666",
"material_number": "1050038",
"price": "140.66",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"flow controls",
"item_category3":"compensated 3-way regulators",
"item_category4": "pr4026386266613515",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|