|
LOCTITE
Hysol 9492 2K epoxy hoge temperatuurbestendigheid 400ml
ERIKS Artikelnr: 13523998
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ea 9492 a&b (2:1) dual cartridge 400ml",
"item_id": "g47611554435",
"material_number": "13523998",
"price": "87.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0200_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ea 9492 a&b (2:1) dual cartridge 400ml",
"item_id": "g47611554435",
"material_number": "13523998",
"price": "87.86",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0200_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
Hysol 9492 2K epoxy hoge temperatuurbestendigheid 50ml
ERIKS Artikelnr: 23168375
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 23168375
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "ea 9492 a&b (2:1) dual cartridge 50ml",
"item_id": "gr0000000467480",
"material_number": "23168375",
"price": "26.35",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0200_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ea 9492 a&b (2:1) dual cartridge 50ml",
"item_id": "gr0000000467480",
"material_number": "23168375",
"price": "26.35",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000529_0200_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|