|
GOODALL
Rubber slang Multi Green, rol=120m, inwendige diameter 16x4
ERIKS Artikelnr: 12099327
|
Log in om prijzen te zien
Verpakking per 2.400 meter
|
{"itemTrackPD":{
"item_name": "rubber hose multi green, roll=120m, i.d. 16x4",
"item_id": "gr0000000296208",
"material_number": "12099327",
"price": "0",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0264",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Multi Green, rol=500m, inwendige diameter 19x5
ERIKS Artikelnr: 12099331
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose multi green, roll=50m, i.d. 19x5",
"item_id": "gr0000000296204",
"material_number": "12099331",
"price": "15.2",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0264",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi green, roll=50m, i.d. 19x5",
"item_id": "gr0000000296204",
"material_number": "12099331",
"price": "15.2",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0264",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
GOODALL
Rubber slang Multi Green, rol=120m, inwendige diameter 25x6
ERIKS Artikelnr: 13219078
|
Prijs (Per meter):
|
{"addToCartPD":{
"item_name": "rubber hose multi green, roll=120m, i.d. 25x6",
"item_id": "g13035270623275503",
"material_number": "13219078",
"price": "21.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0264",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose multi green, roll=120m, i.d. 25x6",
"item_id": "g13035270623275503",
"material_number": "13219078",
"price": "21.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"water",
"item_category4": "pr_ec011314_0264",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|