|
LMC
Adapter Cam & Groove plug type P 3" in polypropyleen
ERIKS Artikelnr: 10037356
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupler cam & groove eritite plug type p 3" pp",
"item_id": "gr0000000189278",
"material_number": "10037356",
"price": "16.88",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 3" pp",
"item_id": "gr0000000189278",
"material_number": "10037356",
"price": "16.88",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Adapter Cam & Groove plug type P 1.1/2" in polypropyleen
ERIKS Artikelnr: 10037503
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupler cam & groove eritite plug type p 1.1/2" pp",
"item_id": "gr0000000188479",
"material_number": "10037503",
"price": "9.45",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 1.1/2" pp",
"item_id": "gr0000000188479",
"material_number": "10037503",
"price": "9.45",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Adapter Cam & Groove plug type P 1" in polypropyleen
ERIKS Artikelnr: 10037354
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupler cam & groove eritite plug type p 1" pp",
"item_id": "gr0000000586906",
"material_number": "10037354",
"price": "6.83",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 1" pp",
"item_id": "gr0000000586906",
"material_number": "10037354",
"price": "6.83",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Adapter Cam & Groove plug type P 2" in polypropyleen
ERIKS Artikelnr: 10037355
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupler cam & groove eritite plug type p 2" pp",
"item_id": "gr0000000186416",
"material_number": "10037355",
"price": "13.35",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 2" pp",
"item_id": "gr0000000186416",
"material_number": "10037355",
"price": "13.35",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Adapter Cam & Groove plug type P 3/4" in polypropyleen
ERIKS Artikelnr: 10037403
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupler cam & groove eritite plug type p 3/4" pp",
"item_id": "gr0000000245221",
"material_number": "10037403",
"price": "4.05",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 3/4" pp",
"item_id": "gr0000000245221",
"material_number": "10037403",
"price": "4.05",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|