|
Koppeling Geka Plus type 109-A in messing buitendraad BSP 3/8"
ERIKS Artikelnr: 11267777
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling geka plus 109-a brass male thread bsp 3/8"",
"item_id": "gr0000000426409",
"material_number": "11267777",
"price": "7.36",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus 109-a brass male thread bsp 3/8"",
"item_id": "gr0000000426409",
"material_number": "11267777",
"price": "7.36",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling Geka Plus type 110-A in messing buitendraad BSP 1/2"
ERIKS Artikelnr: 11267778
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling geka plus 110-a brass male thread bsp 1/2"",
"item_id": "gr0000000424888",
"material_number": "11267778",
"price": "9.05",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus 110-a brass male thread bsp 1/2"",
"item_id": "gr0000000424888",
"material_number": "11267778",
"price": "9.05",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Koppeling Geka Plus type 111-A in messing buitendraad BSP 3/4"
ERIKS Artikelnr: 11267779
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling geka plus 111-a brass male thread bsp 3/4"",
"item_id": "gr0000000418488",
"material_number": "11267779",
"price": "6.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus 111-a brass male thread bsp 3/4"",
"item_id": "gr0000000418488",
"material_number": "11267779",
"price": "6.64",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Koppeling Geka Plus type 113-A in messing buitendraad BSP 1"
ERIKS Artikelnr: 11267780
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling geka plus 113-a brass male thread bsp 1"",
"item_id": "gr0000000421887",
"material_number": "11267780",
"price": "6.92",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling geka plus 113-a brass male thread bsp 1"",
"item_id": "gr0000000421887",
"material_number": "11267780",
"price": "6.92",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"geka (nock 40mm)",
"item_category4": "pr_rc0435_0005",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|