|
Koppeling EKI 12V RVS binnendraad BSP 1/2"
ERIKS Artikelnr: 11391540
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling eki 12v ss for bsp 1/2"",
"item_id": "gr0000000584946",
"material_number": "11391540",
"price": "108",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 12v ss for bsp 1/2"",
"item_id": "gr0000000584946",
"material_number": "11391540",
"price": "108",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Koppeling EKI 10V RVS BI BSP 1"
ERIKS Artikelnr: 10039478
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "coupling eki 10v ss for bsp 1"",
"item_id": "gr0000000584796",
"material_number": "10039478",
"price": "93.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling eki 10v ss for bsp 1"",
"item_id": "gr0000000584796",
"material_number": "10039478",
"price": "93.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling eu (nock 42mm)",
"item_category4": "pr_ec010411_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|