|
LUDECKE
Koppeling KAA 12 GY BU NPT 1/2"
ERIKS Artikelnr: 12399292
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling kaa 12 ci m npt 1/2"",
"item_id": "gr0000001254584",
"material_number": "12399292",
"price": "9.28",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kaa 12 ci m npt 1/2"",
"item_id": "gr0000001254584",
"material_number": "12399292",
"price": "9.28",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KAA 10 GY BU NPT 1"
ERIKS Artikelnr: 12250267
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kaa 10 ci m npt 1"",
"item_id": "gr0000001254718",
"material_number": "12250267",
"price": "14.1",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kaa 10 ci m npt 1"",
"item_id": "gr0000001254718",
"material_number": "12250267",
"price": "14.1",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KAA-34 GY NPT 3/4"
ERIKS Artikelnr: 12053020
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling kaa-34 ci npt 3/4"",
"item_id": "gr0000001254814",
"material_number": "12053020",
"price": "8.8",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kaa-34 ci npt 3/4"",
"item_id": "gr0000001254814",
"material_number": "12053020",
"price": "8.8",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KAA 34 GY BU NPT 3/4"
ERIKS Artikelnr: 11903838
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "coupling kaa 34 ci m npt 3/4"",
"item_id": "gr0000001253970",
"material_number": "11903838",
"price": "11.5",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kaa 34 ci m npt 3/4"",
"item_id": "gr0000001253970",
"material_number": "11903838",
"price": "11.5",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LUDECKE
Koppeling KAA 38 GY BU NPT 3/8"
ERIKS Artikelnr: 12399291
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "coupling kaa 38 ci m npt 3/8"",
"item_id": "gr0000001255453",
"material_number": "12399291",
"price": "10.16",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling kaa 38 ci m npt 3/8"",
"item_id": "gr0000001255453",
"material_number": "12399291",
"price": "10.16",
"item_brand": "ludecke",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0028",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|