|
BOSS
Wartelmoer Stoom RVS 1/2"
ERIKS Artikelnr: 12749788
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nut steam ss 1/2"",
"item_id": "gr0000001391111",
"material_number": "12749788",
"price": "57.4",
"item_brand": "boss",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054808",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut steam ss 1/2"",
"item_id": "gr0000001391111",
"material_number": "12749788",
"price": "57.4",
"item_brand": "boss",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054808",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSS
Wartelmoer Stoom RVS 3/4"-1"
ERIKS Artikelnr: 11399344
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nut steam stainless steel 3/4"-1"",
"item_id": "gr0000001197896",
"material_number": "11399344",
"price": "75.7",
"item_brand": "boss",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054808",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nut steam stainless steel 3/4"-1"",
"item_id": "gr0000001197896",
"material_number": "11399344",
"price": "75.7",
"item_brand": "boss",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054808",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|