|
ERIFLON
Zonetape 40/20 PTFE Lichtbruin 508-Z 30m
ERIKS Artikelnr: 10034507
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "zonetape 40/20 ptfe light brown 508-z 30m",
"item_id": "gr0000000186536",
"material_number": "10034507",
"price": "180.05",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zonetape 40/20 ptfe light brown 508-z 30m",
"item_id": "gr0000000186536",
"material_number": "10034507",
"price": "180.05",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIFLON
Zonetape 50/30 PTFE Lichtbruin 508-Z 30m
ERIKS Artikelnr: 10034510
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "zonetape 50/30 ptfe light brown 508-z 30m",
"item_id": "gr0000000186518",
"material_number": "10034510",
"price": "191.45",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zonetape 50/30 ptfe light brown 508-z 30m",
"item_id": "gr0000000186518",
"material_number": "10034510",
"price": "191.45",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIFLON
Zonetape 60/40 PTFE Lichtbruin 508-Z 30m
ERIKS Artikelnr: 10034511
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "zonetape 60/40 ptfe light brown 508-z 30m",
"item_id": "gr0000000186535",
"material_number": "10034511",
"price": "222.11",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zonetape 60/40 ptfe light brown 508-z 30m",
"item_id": "gr0000000186535",
"material_number": "10034511",
"price": "222.11",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIFLON
Zonetape 40/20 PTFE Lichtbruin 513-Z 30m
ERIKS Artikelnr: 10034509
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "zonetape 40/20 ptfe light brown 513-z 30m",
"item_id": "gr0000000186550",
"material_number": "10034509",
"price": "187.91",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zonetape 40/20 ptfe light brown 513-z 30m",
"item_id": "gr0000000186550",
"material_number": "10034509",
"price": "187.91",
"item_brand": "eriflon",
"item_category":"plastics",
"item_category2":"fibreglass mat",
"item_category3":"",
"item_category4": "pr_ec010672_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|