|
SPEEDGLAS
Speedglas 100 Laskap zwart met lasfilter 100V - ADF kleur 8-12
ERIKS Artikelnr: 11965537
Catalogusartikelnr 1: PPE0100054
Catalogusartikelnr. 2: W01A-50024
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "3m speedglas 100v helmet black",
"item_id": "gr0000001100317",
"material_number": "11965537",
"price": "223.95",
"item_brand": "speedglas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "3m speedglas 100v helmet black",
"item_id": "gr0000001100317",
"material_number": "11965537",
"price": "223.95",
"item_brand": "speedglas",
"item_category":"welding equipment",
"item_category2":"safety",
"item_category3":"welding shields and helmets",
"item_category4": "pr_ec011098_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|