|
BINZEL
Geleider teflon 1.0-1.2 3m rood D2.0/4.0 Binzel
ERIKS Artikelnr: 23340332
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "geleider teflon 1.0-1.2 3m rood d2.0/4.0 binzel",
"item_id": "gr0000000444705",
"material_number": "23340332",
"price": "30.28",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578558",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geleider teflon 1.0-1.2 3m rood d2.0/4.0 binzel",
"item_id": "gr0000000444705",
"material_number": "23340332",
"price": "30.28",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578558",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Geleider teflon 0.8 3m blauw Binzel
ERIKS Artikelnr: 23340329
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "geleider teflon 0.8 3m blauw binzel",
"item_id": "gr0000000450730",
"material_number": "23340329",
"price": "30.28",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578558",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "geleider teflon 0.8 3m blauw binzel",
"item_id": "gr0000000450730",
"material_number": "23340329",
"price": "30.28",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578558",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|