|
Lap-joint flange Staal 150lbs 3/4"
ERIKS Artikelnr: 12642235
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 3/4"",
"item_id": "gr0000001278633",
"material_number": "12642235",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 4"
ERIKS Artikelnr: 12642242
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 4"",
"item_id": "gr0000001278639",
"material_number": "12642242",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 1 1/2"
ERIKS Artikelnr: 12642238
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 1.1/2"",
"item_id": "gr0000001278679",
"material_number": "12642238",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 2 1/2"
ERIKS Artikelnr: 12642240
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 2.1/2"",
"item_id": "gr0000001278686",
"material_number": "12642240",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 1"
ERIKS Artikelnr: 12642236
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 1"",
"item_id": "gr0000001278846",
"material_number": "12642236",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 1 1/4"
ERIKS Artikelnr: 12642237
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 1.1/4"",
"item_id": "gr0000001278954",
"material_number": "12642237",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 6"
ERIKS Artikelnr: 12642243
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 6"",
"item_id": "gr0000001278981",
"material_number": "12642243",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 1/2"
ERIKS Artikelnr: 12642234
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 1/2"",
"item_id": "gr0000001279009",
"material_number": "12642234",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 2"
ERIKS Artikelnr: 12642239
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 2"",
"item_id": "gr0000001279025",
"material_number": "12642239",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Lap-joint flange Staal 150lbs 3"
ERIKS Artikelnr: 12642241
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "lap-joint flange cs 150lbs 3"",
"item_id": "gr0000001279069",
"material_number": "12642241",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"flanges",
"item_category4": "pr_ec010338_0036_fw",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|