|
Pipe nipple A106N TBE L=150 1/2" S80 3.1
ERIKS Artikelnr: 12973706
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "pipe nipple a106n tbe l=150 1/2" s80 ®",
"item_id": "gr0000001491947",
"material_number": "12973706",
"price": "10.71",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe nipple a106n tbe l=150 1/2" s80 ®",
"item_id": "gr0000001491947",
"material_number": "12973706",
"price": "10.71",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Pipe nipple A106N TBE L=150 3/4" S80 3.1
ERIKS Artikelnr: 12973707
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "pipe nipple a106n tbe l=150 3/4" s80 ®",
"item_id": "gr0000001492031",
"material_number": "12973707",
"price": "12.96",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe nipple a106n tbe l=150 3/4" s80 ®",
"item_id": "gr0000001492031",
"material_number": "12973707",
"price": "12.96",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Pipe nipple A106N TBE L=75 1" S80 3.1
ERIKS Artikelnr: 12973709
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "pipe nipple a106n tbe l=75 1" s80 3.1®",
"item_id": "gr0000001492155",
"material_number": "12973709",
"price": "16.38",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe nipple a106n tbe l=75 1" s80 3.1®",
"item_id": "gr0000001492155",
"material_number": "12973709",
"price": "16.38",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Pipe nipple A106N TBE L=150 1" S80 3.1
ERIKS Artikelnr: 12973708
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "pipe nipple a106n tbe l=150 1" s80 3.1®",
"item_id": "gr0000001491633",
"material_number": "12973708",
"price": "16.83",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe nipple a106n tbe l=150 1" s80 3.1®",
"item_id": "gr0000001491633",
"material_number": "12973708",
"price": "16.83",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"pressure pipes and fittings",
"item_category4": "pr2277168452017541",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|