|
KÄRCHER
Karcher 2.637-595.0 universele stofzuigset DN 35
ERIKS Artikelnr: 23877459
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher universele stofzuigset dn 35",
"item_id": "gr0000000861834",
"material_number": "23877459",
"price": "179.67",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher universele stofzuigset dn 35",
"item_id": "gr0000000861834",
"material_number": "23877459",
"price": "179.67",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher 2.637-729.0 CPE rioolreiniging 7,5m
ERIKS Artikelnr: 23877481
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "karcher cpe rioolreiniging 7,5m",
"item_id": "gr0000000864763",
"material_number": "23877481",
"price": "171.72",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "karcher cpe rioolreiniging 7,5m",
"item_id": "gr0000000864763",
"material_number": "23877481",
"price": "171.72",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"high-pressure cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|