|
FENNER DRIVES
Trantorque klembus serie Mini 1/4 x 5/8inch
ERIKS Artikelnr: 11422883
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trantorque keyless bushing mini series 1/4 x 5/8inch",
"item_id": "gr0000000436985",
"material_number": "11422883",
"price": "57.13",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 1/4 x 5/8inch",
"item_id": "gr0000000436985",
"material_number": "11422883",
"price": "57.13",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Trantorque klembus serie Mini 3/4 x 1.1/4inch
ERIKS Artikelnr: 11459759
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trantorque keyless bushing mini series 3/4 x 1.1/4inch",
"item_id": "gr0000000438820",
"material_number": "11459759",
"price": "71.09",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 3/4 x 1.1/4inch",
"item_id": "gr0000000438820",
"material_number": "11459759",
"price": "71.09",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Trantorque klembus serie Mini 5/8 x 1inch
ERIKS Artikelnr: 11422884
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "trantorque keyless bushing mini series 5/8 x 1inch",
"item_id": "gr0000000428764",
"material_number": "11422884",
"price": "69.9",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 5/8 x 1inch",
"item_id": "gr0000000428764",
"material_number": "11422884",
"price": "69.9",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|