|
PRESSOL
Olievoorraadkan vertind blik nominale inhoud 08041 3l
ERIKS Artikelnr: 23429762
Catalogusartikelnr 1: 95640003
Catalogusartikelnr. 2: 23166977
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "oil storage can tin platenominal content 08041 3l",
"item_id": "gr0000000470362",
"material_number": "23429762",
"price": "54.59",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil storage can tin platenominal content 08041 3l",
"item_id": "gr0000000470362",
"material_number": "23429762",
"price": "54.59",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PRESSOL
Olievoorraadkan vertind blik nominale inhoud 08042 5l
ERIKS Artikelnr: 23166980
Catalogusartikelnr 1: 95640005
Catalogusartikelnr. 2: 23166980
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "oil storage can tin platenominal content 08042 5l",
"item_id": "gr0000000504991",
"material_number": "23166980",
"price": "57.51",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil storage can tin platenominal content 08042 5l",
"item_id": "gr0000000504991",
"material_number": "23166980",
"price": "57.51",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PRESSOL
Olievoorraadkan vertind blik nominale inhoud 08043 10l
ERIKS Artikelnr: 23429764
Catalogusartikelnr 1: 95640010
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "oil storage can tin platenominal content 08043 10l",
"item_id": "gr0000000448316",
"material_number": "23429764",
"price": "52.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "oil storage can tin platenominal content 08043 10l",
"item_id": "gr0000000448316",
"material_number": "23429764",
"price": "52.38",
"item_brand": "pressol",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"containers, tanks and barrels",
"item_category4": "pr_ec002182_0031_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|