|
BISON
Kit 50ml tube
ERIKS Artikelnr: 23168158
Catalogusartikelnr 1: 3
Catalogusartikelnr. 2: 23168158
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bison-kit 50ml tube",
"item_id": "gr0000000477332",
"material_number": "23168158",
"price": "5.04",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison-kit 50ml tube",
"item_id": "gr0000000477332",
"material_number": "23168158",
"price": "5.04",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Kit 250ml bus
ERIKS Artikelnr: 11156624
Catalogusartikelnr 1: 3
Catalogusartikelnr. 2: 11156624
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bison kit 250 ml",
"item_id": "gr0000000516436",
"material_number": "11156624",
"price": "10.07",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison kit 250 ml",
"item_id": "gr0000000516436",
"material_number": "11156624",
"price": "10.07",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BISON
Kit 100ml tube
ERIKS Artikelnr: 11263684
Catalogusartikelnr 1: 3
Catalogusartikelnr. 2: 11263684
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "bison-kit 100ml tube",
"item_id": "gr0000000527493",
"material_number": "11263684",
"price": "8.17",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison-kit 100ml tube",
"item_id": "gr0000000527493",
"material_number": "11263684",
"price": "8.17",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0040_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|