|
BISON
Montagekit 125g tube
ERIKS Artikelnr: 23168796
Catalogusartikelnr 1: 3
Catalogusartikelnr. 2: 23168796
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "montagekit 125g tube",
"item_id": "gr0000000533207",
"material_number": "23168796",
"price": "6.56",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "montagekit 125g tube",
"item_id": "gr0000000533207",
"material_number": "23168796",
"price": "6.56",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BISON
Montagekit neoprene 310 ml.
ERIKS Artikelnr: 23168155
Catalogusartikelnr 1: 2
Catalogusartikelnr. 2: 23168155
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "montagekit neopr.310 ml.",
"item_id": "gr0000000535581",
"material_number": "23168155",
"price": "6.94",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "montagekit neopr.310 ml.",
"item_id": "gr0000000535581",
"material_number": "23168155",
"price": "6.94",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BISON
Montagekit professional 310ml
ERIKS Artikelnr: 23168168
Catalogusartikelnr 1: 4
Catalogusartikelnr. 2: 23168168
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "montagekit professional 310ml",
"item_id": "gr0000000535988",
"material_number": "23168168",
"price": "8.31",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "montagekit professional 310ml",
"item_id": "gr0000000535988",
"material_number": "23168168",
"price": "8.31",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BISON
Montagekit original 310ml
ERIKS Artikelnr: 11959819
Catalogusartikelnr 1: 5
Catalogusartikelnr. 2: 11959819
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "bison montagekit original crt 310ml",
"item_id": "gr0000000919762",
"material_number": "11959819",
"price": "0",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BISON
Montagekit super tub 300g
ERIKS Artikelnr: 11959860
Catalogusartikelnr 1: 5
|
Prijs (Per stuk):
Verpakking per 12 stuk
|
{"addToCartPD":{
"item_name": "bison montagekit super tub 300g",
"item_id": "gr0000000919768",
"material_number": "11959860",
"price": "6.51",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bison montagekit super tub 300g",
"item_id": "gr0000000919768",
"material_number": "11959860",
"price": "6.51",
"item_brand": "bison",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0045_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|