|
LOCTITE
221 nutlock 50ml
ERIKS Artikelnr: 12109924
Catalogusartikelnr 1: COC CERTIFICAAT
Catalogusartikelnr. 2: 5
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "nutlock 221-50ml.",
"item_id": "gr0000000919817",
"material_number": "12109924",
"price": "54.16",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0197_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nutlock 221-50ml.",
"item_id": "gr0000000919817",
"material_number": "12109924",
"price": "54.16",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0197_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
221 Schroefdraadborgmiddel met lage sterkte lage viscositeit voor kleine draadmaten 250ml
ERIKS Artikelnr: 23570743
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "loctite 221 250 ml",
"item_id": "gr0000000860206",
"material_number": "23570743",
"price": "236.54",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0197_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "loctite 221 250 ml",
"item_id": "gr0000000860206",
"material_number": "23570743",
"price": "236.54",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0197_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|