|
Sjabloon 250 x 250mm Social Distance 1.5m + pijlen
ERIKS Artikelnr: 13710816
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "template 250 x 250mm social distance 1.5m + arrows",
"item_id": "g1579278034724176",
"material_number": "13710816",
"price": "31",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr1579278034732866",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "template 250 x 250mm social distance 1.5m + arrows",
"item_id": "g1579278034724176",
"material_number": "13710816",
"price": "31",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr1579278034732866",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Sjabloon 500 x 500mm Social Distance 1.5m + pijlen
ERIKS Artikelnr: 13710817
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "template 500 x 500mm social distance 1.5m + arrows",
"item_id": "g1579278034724167",
"material_number": "13710817",
"price": "84.02",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr1579278034732866",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "template 500 x 500mm social distance 1.5m + arrows",
"item_id": "g1579278034724167",
"material_number": "13710817",
"price": "84.02",
"item_brand": "no brand",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr1579278034732866",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|