|
FUCHS
Easylube 250ml position cap automatic lube system
ERIKS Artikelnr: 14296014
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "easylube 250ml position cap automatic lube system",
"item_id": "g1579278047324860",
"material_number": "14296014",
"price": "16.77",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 250ml position cap automatic lube system",
"item_id": "g1579278047324860",
"material_number": "14296014",
"price": "16.77",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml position cap automatic lube system
ERIKS Artikelnr: 14296013
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "easylube 150ml position cap automatic lube system",
"item_id": "g1579278047324886",
"material_number": "14296013",
"price": "14.38",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml position cap automatic lube system",
"item_id": "g1579278047324886",
"material_number": "14296013",
"price": "14.38",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
Easylube 250ml empty grease cup automatic lube system
ERIKS Artikelnr: 14296015
|
Prijs excl. BTW (Per stuk):
Prijs incl. BTW (Per stuk):
|
{"addToCartPD":{
"item_name": "easylube 250ml empty grease cup automatic lube system",
"item_id": "g1579278047324889",
"material_number": "14296015",
"price": "52.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 250ml empty grease cup automatic lube system",
"item_id": "g1579278047324889",
"material_number": "14296015",
"price": "52.73",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067895044",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|