|
REMA
Traverse 2 vaste haken draaglast 1000kg L 1000mm
ERIKS Artikelnr: 23795990
Catalogusartikelnr 1: 3024.5717
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 1000kg l 1000mm",
"item_id": "gr0000000878592",
"material_number": "23795990",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 1000kg l 1000mm",
"item_id": "gr0000000878592",
"material_number": "23795990",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Traverse met 2 vaste haken draaglast 1000kg L 1600 mm
ERIKS Artikelnr: 23795991
Catalogusartikelnr 1: 3024.5718
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 1000kg l 1600mm",
"item_id": "gr0000000884573",
"material_number": "23795991",
"price": "598",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 1000kg l 1600mm",
"item_id": "gr0000000884573",
"material_number": "23795991",
"price": "598",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Traverse met 2 vaste haken draaglast 2500kg L 4000 mm
ERIKS Artikelnr: 23796000
Catalogusartikelnr 1: 3024.5727
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 2500kg l 4000mm",
"item_id": "gr0000000893388",
"material_number": "23796000",
"price": "1390",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "crossbar with 2 fixed hooks, load capacity 2500kg l 4000mm",
"item_id": "gr0000000893388",
"material_number": "23796000",
"price": "1390",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec012076_0027",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|