|
HONEYWELL
Gelaatsscherm Perfo B transparant 18cm
ERIKS Artikelnr: 23307322
Catalogusartikelnr 1: 23307322
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "face shield perfo b transparent 18cm",
"item_id": "gr0000000488384",
"material_number": "23307322",
"price": "22.49",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "face shield perfo b transparent 18cm",
"item_id": "gr0000000488384",
"material_number": "23307322",
"price": "22.49",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Perfo B ruit blank polycarbonaat 18cm
ERIKS Artikelnr: 23307157
Catalogusartikelnr 1: 23307157
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spare shield perfo b clear pc 189cm",
"item_id": "gr0000000521054",
"material_number": "23307157",
"price": "15.53",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare shield perfo b clear pc 189cm",
"item_id": "gr0000000521054",
"material_number": "23307157",
"price": "15.53",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Perfo B los scherm groen 20cm
ERIKS Artikelnr: 23307209
|
Prijs (Per stuk):
Verpakking per 10 stuk
|
{"addToCartPD":{
"item_name": "spare shield perfo b green 20cm",
"item_id": "gr0000000872552",
"material_number": "23307209",
"price": "26.51",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare shield perfo b green 20cm",
"item_id": "gr0000000872552",
"material_number": "23307209",
"price": "26.51",
"item_brand": "honeywell",
"item_category":"safety",
"item_category2":"eye and face protection",
"item_category3":"safety",
"item_category4": "pr_ec002103_0036_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|