|
CENTURION
Kinbeschermer Arcpro in Polycarbonaat
ERIKS Artikelnr: 12523185
Catalogusartikelnr 1: PPE0010917
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "chin guard s91c pc clear",
"item_id": "gr0000001091845",
"material_number": "12523185",
"price": "11.5",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chin guard s91c pc clear",
"item_id": "gr0000001091845",
"material_number": "12523185",
"price": "11.5",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0008_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CENTURION
Gelaatscherm Arcpro polycarbonaat voor Browguard hoofdbeugel 180mm
ERIKS Artikelnr: 12523184
Catalogusartikelnr 1: PPE0010916
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "visor s910 180mm clear pc",
"item_id": "gr0000001090868",
"material_number": "12523184",
"price": "31.99",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "visor s910 180mm clear pc",
"item_id": "gr0000001090868",
"material_number": "12523184",
"price": "31.99",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0008_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|