|
HONEYWELL
Gelaatsscherm Perfo Nova blank 3A coating 21cm
ERIKS Artikelnr: 23307325
Catalogusartikelnr 1: 23307325
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "face shield perfo nova clear 3a coating 21cm",
"item_id": "gr0000000539214",
"material_number": "23307325",
"price": "30.5",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "face shield perfo nova clear 3a coating 21cm",
"item_id": "gr0000000539214",
"material_number": "23307325",
"price": "30.5",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Gelaatsscherm Perfo Nova blank 4A antidamp coating 21cm
ERIKS Artikelnr: 23307326
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "face shield perfo nova clear 4a anti-fog coating 21cm",
"item_id": "gr0000000869934",
"material_number": "23307326",
"price": "45.67",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "face shield perfo nova clear 4a anti-fog coating 21cm",
"item_id": "gr0000000869934",
"material_number": "23307326",
"price": "45.67",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Perfo Nova ruit blank 21cm
ERIKS Artikelnr: 23307158
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "spare screen perfo nova clear 21cm",
"item_id": "gr0000000497633",
"material_number": "23307158",
"price": "22.32",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare screen perfo nova clear 21cm",
"item_id": "gr0000000497633",
"material_number": "23307158",
"price": "22.32",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0026_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|