BOLLE
Anti-condens spray bril 500ml
ERIKS Artikelnr: 14006720
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "anti-fog spray 500ml alcohol and ammonia free",
"item_id": "g1579278036165101",
"material_number": "14006720",
"price": "20.21",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-fog spray 500ml alcohol and ammonia free",
"item_id": "g1579278036165101",
"material_number": "14006720",
"price": "20.21",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BOLLE
Brillenspray cleaning 50ml
ERIKS Artikelnr: 13000110
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "b412 cleaning solution",
"item_id": "g1579278036165063",
"material_number": "13000110",
"price": "4.18",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "b412 cleaning solution",
"item_id": "g1579278036165063",
"material_number": "13000110",
"price": "4.18",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BOLLE
Anti-condens kit
ERIKS Artikelnr: 13403364
Prijs (Per per doos) :
{"addToCartPD":{
"item_name": "lens cleaning kit 30ml inc anti fog solution and microfiber cloth",
"item_id": "g1579278036165133",
"material_number": "13403364",
"price": "109.5",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lens cleaning kit 30ml inc anti fog solution and microfiber cloth",
"item_id": "g1579278036165133",
"material_number": "13403364",
"price": "109.5",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
BOLLE
Brillenspray anti-fog spray 50ml PACS050
ERIKS Artikelnr: 14070678
Dit artikel is niet langer beschikbaar
{"itemTrackPD":{
"item_name": "brillenspray anti-fog spray 50ml pacs050",
"item_id": "g1579278040723159",
"material_number": "14070678",
"price": "0",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BOLLE
PACS500 schoonmaakspray 500ml
ERIKS Artikelnr: 14047203
Prijs (Per stuk) :
{"addToCartPD":{
"item_name": "pacs500 schoonmaakspray 500ml",
"item_id": "g1579278040723345",
"material_number": "14047203",
"price": "8.76",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pacs500 schoonmaakspray 500ml",
"item_id": "g1579278040723345",
"material_number": "14047203",
"price": "8.76",
"item_brand": "bolle",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278036790706",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}