|
3M
Stoffilter 2138, P3 R, met actieve kool
ERIKS Artikelnr: 23581205
Catalogusartikelnr 1: PPE0052159
Catalogusartikelnr. 2: W01A-10245
|
Prijs (Per paar):
|
{"addToCartPD":{
"item_name": "particulate filter, p3 r, 2138",
"item_id": "gr0000000496029",
"material_number": "23581205",
"price": "13.57",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "particulate filter, p3 r, 2138",
"item_id": "gr0000000496029",
"material_number": "23581205",
"price": "13.57",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
3M
6035 stoffilter
ERIKS Artikelnr: 23581383
|
Log in om prijzen te zien
Verpakking per 40 paar
|
{"itemTrackPD":{
"item_name": "p3r particulate filters 6035",
"item_id": "gr0000000864514",
"material_number": "23581383",
"price": "0",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
|
|
3M
2138 Stoffilter ozon, organische damp, zure gassen
ERIKS Artikelnr: 12532952
Catalogusartikelnr 1: 99100060
|
Prijs (Per stuk):
Verpakking per 2 stuk
|
{"addToCartPD":{
"item_name": "p3r particulate filters 2138",
"item_id": "gr0000001270409",
"material_number": "12532952",
"price": "11.68",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "p3r particulate filters 2138",
"item_id": "gr0000001270409",
"material_number": "12532952",
"price": "11.68",
"item_brand": "3m",
"item_category":"safety, ppe and signs",
"item_category2":"respiratory protection",
"item_category3":"filters",
"item_category4": "pr_ec002107_0023_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|