|
TRACTEL
Ankerstrop AS30S - 0.6 m
ERIKS Artikelnr: 13653113
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s - 0.6 m",
"item_id": "g1579278046778784",
"material_number": "13653113",
"price": "17.8",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s - 0.6 m",
"item_id": "g1579278046778784",
"material_number": "13653113",
"price": "17.8",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Ankerstrop AS30S - 0.8 m
ERIKS Artikelnr: 13653114
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s - 0.8 m",
"item_id": "g1579278046778972",
"material_number": "13653114",
"price": "18.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s - 0.8 m",
"item_id": "g1579278046778972",
"material_number": "13653114",
"price": "18.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Ankerstrop AS30S 1,2m
ERIKS Artikelnr: 14202609
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s 1,2m",
"item_id": "g1579278046778244",
"material_number": "14202609",
"price": "28.3",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s 1,2m",
"item_id": "g1579278046778244",
"material_number": "14202609",
"price": "28.3",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Ankerstrop AS30S 1,5m
ERIKS Artikelnr: 14238494
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s 1,5m",
"item_id": "g1579278045934751",
"material_number": "14238494",
"price": "33",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s 1,5m",
"item_id": "g1579278045934751",
"material_number": "14238494",
"price": "33",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Ankerstrop AS30S - 2m
ERIKS Artikelnr: 13605785
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s 2m",
"item_id": "g1579278046782807",
"material_number": "13605785",
"price": "23.3",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s 2m",
"item_id": "g1579278046782807",
"material_number": "13605785",
"price": "23.3",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Ankerstrop AS30S 1.0m
ERIKS Artikelnr: 13653118
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "anchor as30s 1.0m",
"item_id": "g1579278046778624",
"material_number": "13653118",
"price": "20",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anchor as30s 1.0m",
"item_id": "g1579278046778624",
"material_number": "13653118",
"price": "20",
"item_brand": "tractel",
"item_category":"safety, ppe and signalisation",
"item_category2":"fall protection",
"item_category3":"accessories",
"item_category4": "pr1579278045971075",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|