|
HONEYWELL
Valbeveiligingskoord 1.5m
ERIKS Artikelnr: 13023089
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "fall arrest lanyard 1.5m",
"item_id": "g1579278043810839",
"material_number": "13023089",
"price": "0",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045151415",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Titan verankeringslus PAM100 1m
ERIKS Artikelnr: 14336177
|
Log in om prijzen te zien
|
{"itemTrackPD":{
"item_name": "titan sling pam100 1m",
"item_id": "g1579278051559002",
"material_number": "14336177",
"price": "0",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045151415",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Verankeringssling PAM120 1.2m
ERIKS Artikelnr: 14248373
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "webbing anchorage sling 1.2m",
"item_id": "g1579278046685972",
"material_number": "14248373",
"price": "19.54",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045151415",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "webbing anchorage sling 1.2m",
"item_id": "g1579278046685972",
"material_number": "14248373",
"price": "19.54",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045151415",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|