|
DEB STOKO
Dispenser Cleanse Heavy 2L type HVY2LDGER
ERIKS Artikelnr: 11879163
Catalogusartikelnr 1: W22A-14541
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser heavy duty cleansing 2l hvy2ldp",
"item_id": "gr0000001074459",
"material_number": "11879163",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser heavy duty cleansing 2l hvy2ldp",
"item_id": "gr0000001074459",
"material_number": "11879163",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0016_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser Cleanse Heavy 4L type HVY4LDGER
ERIKS Artikelnr: 23166150
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser heavy duty cleansing 4l hvy4ldr",
"item_id": "gr0000000871022",
"material_number": "23166150",
"price": "79.46",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser heavy duty cleansing 4l hvy4ldr",
"item_id": "gr0000000871022",
"material_number": "23166150",
"price": "79.46",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0016_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|