|
DEB STOKO
Dispenser Cleanse Light 1L type LGT1LDSMD
ERIKS Artikelnr: 12302269
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser light cleansing 1l lgt1ldsen",
"item_id": "g3158022664767951",
"material_number": "12302269",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0028_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser light cleansing 1l lgt1ldsen",
"item_id": "g3158022664767951",
"material_number": "12302269",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0028_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
Dispenser Cleanse Light 2L type LGT2LDPMD
ERIKS Artikelnr: 12302268
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "dispenser light cleansing 2l lgt2ldpen",
"item_id": "gr0000001091328",
"material_number": "12302268",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0028_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser light cleansing 2l lgt2ldpen",
"item_id": "gr0000001091328",
"material_number": "12302268",
"price": "64.79",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_ec010549_0028_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|