|
DEB
PROLINE Translucent Black-Chrome 1L disp
ERIKS Artikelnr: 12991135
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "stoko translucent black with chrome 1l",
"item_id": "g1579278041169978",
"material_number": "12991135",
"price": "0",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB
PROLINE 1L dispenser
ERIKS Artikelnr: 12991143
|
Dit artikel is niet langer beschikbaar
|
{"itemTrackPD":{
"item_name": "stoko translucent white with chrome 1l",
"item_id": "g1579278041171095",
"material_number": "12991143",
"price": "0",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DEB
PROLINE Washroom Transp Blue 1L disp
ERIKS Artikelnr: 12991136
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "proline compl. transp. blue dispenser 1l",
"item_id": "g1579278041171109",
"material_number": "12991136",
"price": "47.67",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "proline compl. transp. blue dispenser 1l",
"item_id": "g1579278041171109",
"material_number": "12991136",
"price": "47.67",
"item_brand": "deb",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr1579278043247661",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|