|
TORK
Handdoekrol 290016 6 rollen 100m
ERIKS Artikelnr: 23166491
|
Prijs (Per pak):
|
{"addToCartPD":{
"item_name": "handdoekrol 100mtr.(pak a 6 rol) 290016",
"item_id": "gr0000000538534",
"material_number": "23166491",
"price": "87.97",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0041_wha",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handdoekrol 100mtr.(pak a 6 rol) 290016",
"item_id": "gr0000000538534",
"material_number": "23166491",
"price": "87.97",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0041_wha",
"item_variant": "pk",
"index": "1",
"quantity": ""
}
}
|