|
BRADY
Stootband PU type 'B' geel/zwart 660x28mm (10st)
ERIKS Artikelnr: 23589387
|
Prijs (Per per doos):
|
{"addToCartPD":{
"item_name": "polyurethane safety bumpers b yellow/black 660x28mm (10pc)",
"item_id": "gr4026386266701008",
"material_number": "23589387",
"price": "185.79",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polyurethane safety bumpers b yellow/black 660x28mm (10pc)",
"item_id": "gr4026386266701008",
"material_number": "23589387",
"price": "185.79",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Stootband PU type 'C' geel/zwart 40mmx1m
ERIKS Artikelnr: 12113880
Catalogusartikelnr 1: PPE0084765
Catalogusartikelnr. 2: W15D-58548
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "225018 polyurethane safety bumpers c yellow/black 40mmx1m",
"item_id": "gr0000001099765",
"material_number": "12113880",
"price": "66.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "225018 polyurethane safety bumpers c yellow/black 40mmx1m",
"item_id": "gr0000001099765",
"material_number": "12113880",
"price": "66.22",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Stootband PU type 'B' geel/zwart 40mmx1m
ERIKS Artikelnr: 23589384
Catalogusartikelnr 1: PPE0084764
Catalogusartikelnr. 2: W15D-58546
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "225015 polyurethane safety bumpers b yellow/black 40mmx1m",
"item_id": "gr0000001100643",
"material_number": "23589384",
"price": "65.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "225015 polyurethane safety bumpers b yellow/black 40mmx1m",
"item_id": "gr0000001100643",
"material_number": "23589384",
"price": "65.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010644_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|