|
TRACTEL
Vallijn dubbel met demper LSAD 1,5m-M10-M51-M51
ERIKS Artikelnr: 13382006
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "twin webbing lanyard with absorber lsad 1,5m-m10-m51-m51",
"item_id": "g1579278046780924",
"material_number": "13382006",
"price": "173",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "twin webbing lanyard with absorber lsad 1,5m-m10-m51-m51",
"item_id": "g1579278046780924",
"material_number": "13382006",
"price": "173",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Vallijn dubbel met demper LSAD 1,5m-M10-M53-M53
ERIKS Artikelnr: 13395957
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "twin webbing lanyard with absorber lsad 1,5m-m10-m53-m53",
"item_id": "g1579278046778435",
"material_number": "13395957",
"price": "134.5",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "twin webbing lanyard with absorber lsad 1,5m-m10-m53-m53",
"item_id": "g1579278046778435",
"material_number": "13395957",
"price": "134.5",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Vallijn LSAD30 2-10-51 150kg
ERIKS Artikelnr: 14238424
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lanyard lsad30 2-10-51 150kg",
"item_id": "g1579278045934690",
"material_number": "14238424",
"price": "184",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard lsad30 2-10-51 150kg",
"item_id": "g1579278045934690",
"material_number": "14238424",
"price": "184",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Vallijn LSAD30 2-10-10 150kg
ERIKS Artikelnr: 14238423
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lanyard lsad30 2-10-10 150kg",
"item_id": "g1579278045934721",
"material_number": "14238423",
"price": "104.86",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard lsad30 2-10-10 150kg",
"item_id": "g1579278045934721",
"material_number": "14238423",
"price": "104.86",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Vallijn LSAD30 1,5-10-10 150kg
ERIKS Artikelnr: 14238422
|
Prijs (Per stuk):
|
{"addToCartPD":{
"item_name": "lanyard lsad30 1,5-10-10 150kg",
"item_id": "g1579278045934789",
"material_number": "14238422",
"price": "108.36",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard lsad30 1,5-10-10 150kg",
"item_id": "g1579278045934789",
"material_number": "14238422",
"price": "108.36",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0062_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|