CENTURION
Gesichtsschutzscheibe Polycarbonat farblos 150mm für Centurion Schutzhelm
ERIKS Artikelnr. 12523181
Katalog Artikelnr 1: PPE0010911
Katalog Artikelnr 2: W23D-50303
Preis (pro Stück) :
10 Stück pro Paket
{"addToCartPD":{
"item_name": "facescreen 6" polycarb clear for centurion hard hat",
"item_id": "gr0000001090245",
"material_number": "12523181",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 6" polycarb clear for centurion hard hat",
"item_id": "gr0000001090245",
"material_number": "12523181",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
CENTURION
Gesichtsschutzscheibe Acetat farblos 225mm für Centurion Schutzhelm
ERIKS Artikelnr. 12523182
Katalog Artikelnr 1: PPE0010914
Katalog Artikelnr 2: W23D-50307
Preis (pro Stück) :
10 Stück pro Paket
{"addToCartPD":{
"item_name": "facescreen 9" acetate clear for centurion hard hat",
"item_id": "gr0000001091646",
"material_number": "12523182",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 9" acetate clear for centurion hard hat",
"item_id": "gr0000001091646",
"material_number": "12523182",
"price": "17.39",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
CENTURION
Gesichtsschutzscheibe Polycarbonat farblos 225mm für Centurion Schutzhelm
ERIKS Artikelnr. 12402625
Katalog Artikelnr 1: PPE0010912
Katalog Artikelnr 2: W23D-50305
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "facescreen 9" polycarb clear for centurion hard hat",
"item_id": "gr0000000958882",
"material_number": "12402625",
"price": "20.58",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facescreen 9" polycarb clear for centurion hard hat",
"item_id": "gr0000000958882",
"material_number": "12402625",
"price": "20.58",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0006_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}