|
HONEYWELL
Gesichtsschutzschirm Perforama Nova 3-teilig farblos PC 3A Beschichtung
ERIKS Artikelnr. 23307320
Katalog Artikelnr 1: 23307320
Katalog Artikelnr 2: 23307320
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "perforama nova face sceen 3-piece clear pc 3a coating",
"item_id": "gr0000000509978",
"material_number": "23307320",
"price": "35.68",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "perforama nova face sceen 3-piece clear pc 3a coating",
"item_id": "gr0000000509978",
"material_number": "23307320",
"price": "35.68",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HONEYWELL
Gesichtsschutzschirm Perforama Nova 3-teilig farblos AC Beschlagfrei
ERIKS Artikelnr. 23307156
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "perforama nova face sceen 3-piece clear ac anti-fog coating",
"item_id": "gr0000000862148",
"material_number": "23307156",
"price": "42.88",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "perforama nova face sceen 3-piece clear ac anti-fog coating",
"item_id": "gr0000000862148",
"material_number": "23307156",
"price": "42.88",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HONEYWELL
Gesichtschutzscheibe Perforama Nova farblose PC 3A Beschichtung
ERIKS Artikelnr. 23307153
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "spare visor perforama nova pc clear 3a coating",
"item_id": "gr0000000862992",
"material_number": "23307153",
"price": "26.3",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spare visor perforama nova pc clear 3a coating",
"item_id": "gr0000000862992",
"material_number": "23307153",
"price": "26.3",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HONEYWELL
Gesichtsschutzschirm Perforama Nova 3-teilig farblos CP 4A Beschichtung
ERIKS Artikelnr. 23307321
Katalog Artikelnr 1: PPE0013171
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "perforama nova face sceen 3-piece clear cp 4a coating",
"item_id": "gr0000000472623",
"material_number": "23307321",
"price": "43.72",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "perforama nova face sceen 3-piece clear cp 4a coating",
"item_id": "gr0000000472623",
"material_number": "23307321",
"price": "43.72",
"item_brand": "honeywell",
"item_category":"safety, ppe and signs",
"item_category2":"eye and face protection",
"item_category3":"face shields",
"item_category4": "pr_ec002103_0013_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|