|
TRACTEL
Bandfalldämpfer LDA 1-M10-M10 L:1m
ERIKS Artikelnr. 14238419
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 1-m10-m10 l:1m",
"item_id": "g1579278045934847",
"material_number": "14238419",
"price": "80.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1-m10-m10 l:1m",
"item_id": "g1579278045934847",
"material_number": "14238419",
"price": "80.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M51 L:1.5m
ERIKS Artikelnr. 14238346
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m51 l:1.5m",
"item_id": "g1579278045934875",
"material_number": "14238346",
"price": "124",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m51 l:1.5m",
"item_id": "g1579278045934875",
"material_number": "14238346",
"price": "124",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M10 L:1.5m
ERIKS Artikelnr. 14238350
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m10 l:1.5m",
"item_id": "g1579278045934842",
"material_number": "14238350",
"price": "80.89",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m10 l:1.5m",
"item_id": "g1579278045934842",
"material_number": "14238350",
"price": "80.89",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 2-M10-M10 L:2m
ERIKS Artikelnr. 14238351
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 2-m10-m10 l:2m",
"item_id": "g1579278045934791",
"material_number": "14238351",
"price": "83.26",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 2-m10-m10 l:2m",
"item_id": "g1579278045934791",
"material_number": "14238351",
"price": "83.26",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 2-M10-M51 L: 2m
ERIKS Artikelnr. 14075937
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 2-m10-m51 l: 2m",
"item_id": "g1579278045934792",
"material_number": "14075937",
"price": "132",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 2-m10-m51 l: 2m",
"item_id": "g1579278045934792",
"material_number": "14075937",
"price": "132",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Verbind.m.mit Dämpfer LDA 2-10-10
ERIKS Artikelnr. 13616380
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bandfalldämpfer lda 2-m10-m10 l: 2m",
"item_id": "g1579278053341519",
"material_number": "13616380",
"price": "79.2",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandfalldämpfer lda 2-m10-m10 l: 2m",
"item_id": "g1579278053341519",
"material_number": "13616380",
"price": "79.2",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M53 L: 1.5m
ERIKS Artikelnr. 14238353
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m53 l: 1.5m",
"item_id": "g1579278045934713",
"material_number": "14238353",
"price": "106",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m53 l: 1.5m",
"item_id": "g1579278045934713",
"material_number": "14238353",
"price": "106",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|