|
PORTWEST
Schuhbändel FL02
ERIKS Artikelnr. 12513868
Katalog Artikelnr 1: PPE0031591
Katalog Artikelnr 2: W19E-50335
|
Preis (pro Paar):
12 Paar pro Paket
|
{"addToCartPD":{
"item_name": "steelite laces 150cm (12pairs) black",
"item_id": "gr0000001092418",
"material_number": "12513868",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steelite laces 150cm (12pairs) black",
"item_id": "gr0000001092418",
"material_number": "12513868",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
|
|
PORTWEST
Schnürsenkel FL02 schwartz 1500cm
ERIKS Artikelnr. 12909604
|
Preis (pro Paket):
|
{"addToCartPD":{
"item_name": "shoelace fl02 black 150cm (1pack=12prs)",
"item_id": "gr0000001432393",
"material_number": "12909604",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pk",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoelace fl02 black 150cm (1pack=12prs)",
"item_id": "gr0000001432393",
"material_number": "12909604",
"price": "6.41",
"item_brand": "portwest",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0001",
"item_variant": "pk",
"index": "2",
"quantity": ""
}
}
|