EMMA
Schnürsenkel Schwarz/Grau 95cm
ERIKS Artikelnr. 23487735
Katalog Artikelnr 1: PPE0087966
Katalog Artikelnr 2: W99Z-10649
Preis (pro Paar) :
{"addToCartPD":{
"item_name": "laces black/grey 95cm",
"item_id": "gr0000000457623",
"material_number": "23487735",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 95cm",
"item_id": "gr0000000457623",
"material_number": "23487735",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "1",
"quantity": ""
}
}
EMMA
Schnürsenkel weiß 95cm
ERIKS Artikelnr. 23487712
Katalog Artikelnr 1: PPE0087963
Katalog Artikelnr 2: W99Z-10646
Preis (pro Paar) :
{"addToCartPD":{
"item_name": "laces white 95cm",
"item_id": "gr0000000856150",
"material_number": "23487712",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces white 95cm",
"item_id": "gr0000000856150",
"material_number": "23487712",
"price": "3.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "2",
"quantity": ""
}
}
EMMA
Schnürsenkel Schwarz/Grau 120cm
ERIKS Artikelnr. 23487756
Katalog Artikelnr 1: PPE0087967
Katalog Artikelnr 2: W99Z-10647
Preis (pro Paar) :
{"addToCartPD":{
"item_name": "laces black/grey 120cm",
"item_id": "gr0000000501360",
"material_number": "23487756",
"price": "3.9",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 120cm",
"item_id": "gr0000000501360",
"material_number": "23487756",
"price": "3.9",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "3",
"quantity": ""
}
}
EMMA
Schnürsenkel Schwarz/Grau 140cm
ERIKS Artikelnr. 23487757
Preis (pro Paar) :
{"addToCartPD":{
"item_name": "laces black/grey 140cm",
"item_id": "gr0000000450947",
"material_number": "23487757",
"price": "4.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 140cm",
"item_id": "gr0000000450947",
"material_number": "23487757",
"price": "4.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "4",
"quantity": ""
}
}
EMMA
Schnürsenkel Schwarz/Grau 180cm
ERIKS Artikelnr. 13530395
Preis (pro Paar) :
{"addToCartPD":{
"item_name": "laces black/grey 180cm",
"item_id": "g427383187175155",
"material_number": "13530395",
"price": "4.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "laces black/grey 180cm",
"item_id": "g427383187175155",
"material_number": "13530395",
"price": "4.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0083_0004",
"item_variant": "pr",
"index": "5",
"quantity": ""
}
}