|
CENTURION
Schutzhelm Roofer ABS Gelb verkürzter Schirm
ERIKS Artikelnr. 13310554
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "helmet roofer yellow reduced peak abs",
"item_id": "g1579278046736807",
"material_number": "13310554",
"price": "46.26",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "helmet roofer yellow reduced peak abs",
"item_id": "g1579278046736807",
"material_number": "13310554",
"price": "46.26",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CENTURION
Schutzhelm Roofer, Verkürzter Schirm (3cm)
ERIKS Artikelnr. 13230803
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "helmet roofer blue, reduced peak (3cm)",
"item_id": "g1579278046739528",
"material_number": "13230803",
"price": "46.82",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "helmet roofer blue, reduced peak (3cm)",
"item_id": "g1579278046739528",
"material_number": "13230803",
"price": "46.82",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CENTURION
Helm roofer rood verkorte klep
ERIKS Artikelnr. 13244652
|
Dieser Artikel ist nicht mehr verfügbar
|
{"itemTrackPD":{
"item_name": "helm roofer rood verkorte klep",
"item_id": "gr6898497876322286",
"material_number": "13244652",
"price": "0",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CENTURION
Schutzhelm Concept Roofer ABS gelb kurzer Schirm 3cm
ERIKS Artikelnr. 12523163
Katalog Artikelnr 1: PPE0010503
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "helmet concept roofer abs yellow reduced peak 3cm",
"item_id": "gr0000001089294",
"material_number": "12523163",
"price": "46.82",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "helmet concept roofer abs yellow reduced peak 3cm",
"item_id": "gr0000001089294",
"material_number": "12523163",
"price": "46.82",
"item_brand": "centurion",
"item_category":"safety, ppe and signs",
"item_category2":"head protection",
"item_category3":"helmets",
"item_category4": "pr_ec002100_0008_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|