|
TORK
Tork prem handdoek 2100v 0,34mx23cmx2
ERIKS Artikelnr. 23724408
|
Preis (pro pro Box):
|
{"addToCartPD":{
"item_name": "tork prem handdoek 2100v 0,34mx23cmx2 int 21st h2 ko",
"item_id": "gr0000000542711",
"material_number": "23724408",
"price": "83.31",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0005_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tork prem handdoek 2100v 0,34mx23cmx2 int 21st h2 ko",
"item_id": "gr0000000542711",
"material_number": "23724408",
"price": "83.31",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0005_jlr",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
TORK
Gevouw.handdoek (21pk a 110 vel) 100288
ERIKS Artikelnr. 12110791
Katalog Artikelnr 1: PPE0100107
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "gevouw.handdoek (21pk a 110 vel) 100288",
"item_id": "gr0000000861388",
"material_number": "12110791",
"price": "83.6",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0005_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gevouw.handdoek (21pk a 110 vel) 100288",
"item_id": "gr0000000861388",
"material_number": "12110791",
"price": "83.6",
"item_brand": "tork",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"towels and paper",
"item_category4": "pr_rc0207_0005_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|