|
SWARFEGA
Handreinigung Swarfega Classic 1L
ERIKS Artikelnr. 10020935
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 550266
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega classic 1l",
"item_id": "gr0000000856916",
"material_number": "10020935",
"price": "10.33",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega classic 1l",
"item_id": "gr0000000856916",
"material_number": "10020935",
"price": "10.33",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0013_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Handreinigung Swarfega Classic 4,5
ERIKS Artikelnr. 23030190
Katalog Artikelnr 1: 4
Katalog Artikelnr 2: 550268
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega classic 4,5",
"item_id": "gr0000000452253",
"material_number": "23030190",
"price": "24.4",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0013_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega classic 4,5",
"item_id": "gr0000000452253",
"material_number": "23030190",
"price": "24.4",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0013_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|