|
SWARFEGA
Handreinigung Swarfega Xtra 2L Kartusche
ERIKS Artikelnr. 23164579
Katalog Artikelnr 1: 5
Katalog Artikelnr 2: 23164579
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega xtra 2l cartridge",
"item_id": "gr0000000533551",
"material_number": "23164579",
"price": "18.15",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega xtra 2l cartridge",
"item_id": "gr0000000533551",
"material_number": "23164579",
"price": "18.15",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SWARFEGA
Handreinigung Swarfega Xtra 4L Kartusche
ERIKS Artikelnr. 23166096
Katalog Artikelnr 1: 5
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand cleanser swarfega xtra 4l cartridge",
"item_id": "gr0000000448730",
"material_number": "23166096",
"price": "28.61",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand cleanser swarfega xtra 4l cartridge",
"item_id": "gr0000000448730",
"material_number": "23166096",
"price": "28.61",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SWARFEGA
Swarfega Xtra 4500ml
ERIKS Artikelnr. 11879154
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "swarfega xtra 4,5 ltr",
"item_id": "gr0000000867042",
"material_number": "11879154",
"price": "33.58",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swarfega xtra 4,5 ltr",
"item_id": "gr0000000867042",
"material_number": "11879154",
"price": "33.58",
"item_brand": "swarfega",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"skin cleaning products",
"item_category4": "pr_rc0210_0080_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|