BRADY
Paal PE 90cm gelb/schwarz + Fußstück füllbar mit Zement 4st
ERIKS Artikelnr. 23590713
Katalog Artikelnr 1: PPE0084767
Preis (pro Satz) :
{"addToCartPD":{
"item_name": "292236 post & cement base (4 pcs.) / yellow/black",
"item_id": "gr0000000871489",
"material_number": "23590713",
"price": "156.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292236 post & cement base (4 pcs.) / yellow/black",
"item_id": "gr0000000871489",
"material_number": "23590713",
"price": "156.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
BRADY
Ständer PE gelb/schwarz 90cm Zement-Basis
ERIKS Artikelnr. 23590712
Katalog Artikelnr 1: PPE0084767
Katalog Artikelnr 2: W15D-60348
Preis (pro Satz) :
{"addToCartPD":{
"item_name": "292236 post & cement base (4 pcs.) / yellow/black",
"item_id": "gr0000000855146",
"material_number": "23590712",
"price": "156.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "292236 post & cement base (4 pcs.) / yellow/black",
"item_id": "gr0000000855146",
"material_number": "23590712",
"price": "156.68",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
BRADY
Ständer PE gelb/schwarz 90cm Wasser-Basis
ERIKS Artikelnr. 23590344
Katalog Artikelnr 1: PPE0084766
Katalog Artikelnr 2: W15D-60065
Preis (pro Satz) :
{"addToCartPD":{
"item_name": "256722 post & fillable base (4 pcs.) / yellow/black",
"item_id": "gr0000000869800",
"material_number": "23590344",
"price": "116.82",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "256722 post & fillable base (4 pcs.) / yellow/black",
"item_id": "gr0000000869800",
"material_number": "23590344",
"price": "116.82",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0001_jlr",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}