|
FETRA
Plattenroller 4156 - 250 kg, mit Klemmbacken
ERIKS Artikelnr. 23480258
Katalog Artikelnr 1: 8503352364
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dolly for sheet material 4156 - 250 kg, with clamping jaws",
"item_id": "gr0000000889072",
"material_number": "23480258",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4156 - 250 kg, with clamping jaws",
"item_id": "gr0000000889072",
"material_number": "23480258",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Plattenroller 4155 - 250 kg, mit Klemmbacken
ERIKS Artikelnr. 23480257
Katalog Artikelnr 1: 8503352363
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dolly for sheet material 4155 - 250 kg, with clamping jaws",
"item_id": "gr0000000895373",
"material_number": "23480257",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4155 - 250 kg, with clamping jaws",
"item_id": "gr0000000895373",
"material_number": "23480257",
"price": "141.45",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Plattenroller 4176 - in U-Form, mit Anlage- und Schiebebügel
ERIKS Artikelnr. 23480262
Katalog Artikelnr 1: 8503353381
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dolly for sheet material 4176 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000891749",
"material_number": "23480262",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4176 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000891749",
"material_number": "23480262",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FETRA
Plattenroller 4165 - in U-Form
ERIKS Artikelnr. 23480259
Katalog Artikelnr 1: 8503353378
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dolly for sheet material 4165 - 500 kg, in u-form",
"item_id": "gr0000000874940",
"material_number": "23480259",
"price": "122.39",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4165 - 500 kg, in u-form",
"item_id": "gr0000000874940",
"material_number": "23480259",
"price": "122.39",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FETRA
Plattenroller 4175 - in U-Form, mit Anlage- und Schiebebügel
ERIKS Artikelnr. 23480261
Katalog Artikelnr 1: 8503353380
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "dolly for sheet material 4175 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000889588",
"material_number": "23480261",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dolly for sheet material 4175 - 500 kg, in u-form, with support and push bar",
"item_id": "gr0000000889588",
"material_number": "23480261",
"price": "146.47",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0037",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|